- Thrust Bearing Type
- Tapered Bore Type
- 38.1 mm Inside Diameter
- 72.619 mm Outside Diameter
- 20 mm Width
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Abrasive Belt Width | 20 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 72.619 mm |
| I.D. | 38.1 mm |
| Weight | 0.849 LB |
| EAN or UPC | 7316570407358 |

