- Thrust Bearing Type
- Tapered Bore Type
- 50 mm Inside Diameter
- 78 mm Outside Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| O.D. | 78 mm |
| Abrasive Belt Width | 22 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Weight | 0.878 LB |
| EAN or UPC | 7316577069542 |

