- Thrust Bearing Type
- Tapered Bore Type
- 250 mm Inside Diameter
- 380 mm Outside Diameter
- 100 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Bearing Type | Thrust |
| Abrasive Belt Width | 100 mm |
| I.D. | 250 mm |
| O.D. | 380 mm |
| Weight | 102.14 LB |
| EAN or UPC | 7316577062109 |

