- Radial Shaft Seal
- 895.35 mm Shaft Diameter
- 946.15 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 946.15 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 895.35 mm |
| Inch/Metric | Metric |
| Weight | 19.319 LB |
| EAN or UPC | 85311180054 |
| Housing Bore Dia. | 946.15 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 895.35 mm |
| Inch/Metric | Metric |
| Weight | 19.319 LB |
| EAN or UPC | 85311180054 |