Skip to content Skip to navigation menu
Metric Radial Shaft Seal

35120

Metric Radial Shaft Seal
Item #100915081
  • Radial Shaft Seal
  • 89 mm Shaft Diameter
  • 106 mm Housing Bore Diameter
  • 9 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 89 mm Shaft Diameter
  • 106 mm Housing Bore Diameter
  • 9 mm Width

description

  • Dual lip design without inner cases.
Lip Material Fluoroelastomer - Viton
Pressure 10 psi
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Lip Style Internal
Housing Bore Dia. 106 mm
Spring Material Carbon Steel Garter
Construction CRSA1
Inch/Metric Metric
Seal Application Dirt Exclusion and Lubricant Retention
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temp Description w/CCW Helix
Case Construction Steel Case w/o Inner Case
Temperature Range [Max] 400 °F
Seal Design Bonded Design
Shaft Dia. 89 mm
Lip Type Dual Lip w/One Spring
Weight 0.225 LB
EAN or UPC 85311156479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison