- Radial Shaft Seal
- 350.012 mm Shaft Diameter
- 400.329 mm Housing Bore Diameter
- 24.993 mm Width
| Shaft Dia. | 350.012 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 400.329 mm |
| Weight | 4.522 LB |
| EAN or UPC | 85311493871 |
| Shaft Dia. | 350.012 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 400.329 mm |
| Weight | 4.522 LB |
| EAN or UPC | 85311493871 |