- Radial Shaft Seal
- 350 mm Shaft Diameter
- 394 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 394 mm |
| Shaft Dia. | 350 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.208 LB |
| EAN or UPC | 85311430159 |
| Housing Bore Dia. | 394 mm |
| Shaft Dia. | 350 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.208 LB |
| EAN or UPC | 85311430159 |