- Radial Shaft Seal
- 350 mm Shaft Diameter
- 390 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 350 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Housing Bore Dia. | 390 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Weight | 5.804 LB |
| EAN or UPC | 85311122924 |

