
- Radial Shaft Seal
- 350 mm Shaft Diameter
- 390 mm Housing Bore Diameter
- 18 mm Width
Housing Bore Dia. | 390 mm |
Shaft Dia. | 350 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 5.8 LB |
EAN or UPC | 85311192583 |

Housing Bore Dia. | 390 mm |
Shaft Dia. | 350 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 5.8 LB |
EAN or UPC | 85311192583 |