- Radial Shaft Seal
- 350 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 20.5 mm Width
| Shaft Dia. | 350 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Weight | 5.399 LB |
| EAN or UPC | 85311389204 |
| Shaft Dia. | 350 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Weight | 5.399 LB |
| EAN or UPC | 85311389204 |