- Thrust Bearing Type
- Tapered Bore Type
- 260 mm Inside Diameter
- 360 mm Outside Diameter
- 92 mm Width
| O.D. | 360 mm |
| Rows of Balls | Single |
| I.D. | 260 mm |
| Abrasive Belt Width | 92 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Bore Type | Tapered Bore |
| Weight | 59.394 LB |
| EAN or UPC | 7316570001099 |

