- Thrust Bearing Type
- Tapered Bore Type
- 170 mm Inside Diameter
- 240 mm Outside Diameter
- 84 mm Width
| O.D. | 240 mm |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| I.D. | 170 mm |
| Abrasive Belt Width | 84 mm |
| Weight | 26.5 LB |
| EAN or UPC | 7316570271645 |

