- Radial Shaft Seal
- 889 mm Shaft Diameter
- 939.8 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 889 mm |
| Housing Bore Dia. | 939.8 mm |
| Weight | 16.642 LB |
| EAN or UPC | 85311225137 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 889 mm |
| Housing Bore Dia. | 939.8 mm |
| Weight | 16.642 LB |
| EAN or UPC | 85311225137 |