- Radial Shaft Seal
- 889 mm Shaft Diameter
- 952.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/6 Adjustable Lugs |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Construction | HDS3 |
| Shaft Dia. | 889 mm |
| Housing Bore Dia. | 952.5 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 16.556 LB |
| EAN or UPC | 85311146494 |

