- Radial Shaft Seal
- 889 mm Shaft Diameter
- 939.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 939.8 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/6 Adjustable Lugs |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 889 mm |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Weight | 16.642 LB |
| EAN or UPC | 85311146425 |

