- Radial Shaft Seal
- 34 mm Shaft Diameter
- 48 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 34 mm |
| Housing Bore Dia. | 48 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543979 |
| Inch/Metric | Metric |
| Shaft Dia. | 34 mm |
| Housing Bore Dia. | 48 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543979 |