- Radial Shaft Seal
- 34 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 44 mm |
| Shaft Dia. | 34 mm |
| Weight | 0.033 LB |
| EAN or UPC | 7316572543443 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 44 mm |
| Shaft Dia. | 34 mm |
| Weight | 0.033 LB |
| EAN or UPC | 7316572543443 |