
- Radial Shaft Seal
- 88.9 mm Shaft Diameter
- 111.15 mm Housing Bore Diameter
- 10.998 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
Construction | CRWHA1 |
Surface Speed [Nom] | 3,600 ft/min |
Shaft Dia. | 88.9 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 111.15 mm |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Lip Type | Dual Lip w/One Spring |
Seal Application | Medium Dirt Exclusion |
Lip Material | Fluoroelastomer - Viton |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.333 LB |
EAN or UPC | 85311162616 |
