- Radial Shaft Seal
- 346 mm Shaft Diameter
- 375 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 346 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 375 mm |
| Weight | 4.86 LB |
| EAN or UPC | 85311415293 |
| Shaft Dia. | 346 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 375 mm |
| Weight | 4.86 LB |
| EAN or UPC | 85311415293 |