- Radial Shaft Seal
- 876.3 mm Shaft Diameter
- 933.45 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 933.45 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 876.3 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Weight | 19.175 LB |
| EAN or UPC | 85311146173 |

