- Radial Shaft Seal
- 876.3 mm Shaft Diameter
- 927.1 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 876.3 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 927.1 mm |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Weight | 16.492 LB |
| EAN or UPC | 85311264792 |

