- Radial Shaft Seal
- 876.3 mm Shaft Diameter
- 927.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS3 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/6 Adjustable Lugs |
| Housing Bore Dia. | 927.1 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 876.3 mm |
| Weight | 16.492 LB |
| EAN or UPC | 85311146142 |

