- Radial Shaft Seal
- 876.3 mm Shaft Diameter
- 927.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Shaft Dia. | 876.3 mm |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 927.1 mm |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Weight | 16.492 LB |
| EAN or UPC | 85311146111 |

