- Radial Shaft Seal
- 876.3 mm Shaft Diameter
- 927.1 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 876.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 927.1 mm |
| Weight | 6.781 LB |
| EAN or UPC | 85311422833 |
| Shaft Dia. | 876.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 927.1 mm |
| Weight | 6.781 LB |
| EAN or UPC | 85311422833 |