- 335 Series Single Cone
- 1 5/8" Straight Bore
- 1.1800" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Enclosure | Open |
| Cone Width | 1.18 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cones |
| Cone Type | Single Cone |
| I.D. | 1 5/8 in |
| Series | 335 |
| O.D. | N/A |
| Weight | 0.87 LB |

