
- Radial Shaft Seal
- 340 mm Shaft Diameter
- 384 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 384 mm |
Shaft Dia. | 340 mm |
Lip Type | Non-Split |
Weight | 5.726 LB |
EAN or UPC | 85311286589 |

Inch/Metric | Metric |
Housing Bore Dia. | 384 mm |
Shaft Dia. | 340 mm |
Lip Type | Non-Split |
Weight | 5.726 LB |
EAN or UPC | 85311286589 |