
- Radial Shaft Seal
- 340.004 mm Shaft Diameter
- 380.314 mm Housing Bore Diameter
- 19.989 mm Width
Inch/Metric | Metric |
Shaft Dia. | 340.004 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 380.314 mm |
Weight | 2.342 LB |
EAN or UPC | 85311183963 |

Inch/Metric | Metric |
Shaft Dia. | 340.004 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 380.314 mm |
Weight | 2.342 LB |
EAN or UPC | 85311183963 |