- Radial Shaft Seal
- 340.004 mm Shaft Diameter
- 380.314 mm Housing Bore Diameter
- 19.989 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 340.004 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 380.314 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 5.399 LB |
| EAN or UPC | 85311121903 |

