- Radial Shaft Seal
- 340 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Housing Bore Dia. | 380 mm |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 340 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 5.401 LB |
| EAN or UPC | 85311121910 |

