- Radial Shaft Seal
- 86.36 mm Shaft Diameter
- 114.3 mm Housing Bore Diameter
- 7.14 mm Width
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | External |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 86.36 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | None |
| Seal Application | External Lip Seal |
| Housing Bore Dia. | 114.3 mm |
| Lip Type | External Lip Seal w/Spring |
| Lip Material | Fluoroelastomer - Viton |
| Construction | X14 |
| Surface Speed [Nom] | 2,000 ft/min |
| Weight | 0.252 LB |
| EAN or UPC | 85311031882 |

