- Radial Shaft Seal
- 85.725 mm Shaft Diameter
- 117.5 mm Housing Bore Diameter
- 11.125 mm Width
| Construction | CRWHA1 |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Seal Application | Medium Dirt Exclusion |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 85.725 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Housing Bore Dia. | 117.5 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 0.346 LB |
| EAN or UPC | 85311259583 |

