- Radial Shaft Seal
- 85.725 mm Shaft Diameter
- 102.743 mm Housing Bore Diameter
- 12.7 mm Width
| Construction | J-Type |
| Lip Material | Nitrile |
| Shaft Dia. | 85.725 mm |
| Inch/Metric | Metric |
| Temp Description | w/4 Bolt Holes .254 dia |
| Housing Bore Dia. | 102.743 mm |
| Weight | 0.218 LB |
| EAN or UPC | 85311180559 |

