- Radial Shaft Seal
- 335 mm Shaft Diameter
- 380 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 380 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Shaft Dia. | 335 mm |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.411 LB |
| EAN or UPC | 85311121217 |

