
- Radial Shaft Seal
- 335 mm Shaft Diameter
- 375 mm Housing Bore Diameter
- 18 mm Width
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 335 mm |
Housing Bore Dia. | 375 mm |
Weight | 4.86 LB |
EAN or UPC | 85311430234 |

Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 335 mm |
Housing Bore Dia. | 375 mm |
Weight | 4.86 LB |
EAN or UPC | 85311430234 |