- Radial Shaft Seal
- 850.9 mm Shaft Diameter
- 914.4 mm Housing Bore Diameter
- 23.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 850.9 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 914.4 mm |
| Seal Design | Bonded Design |
| Temp Description | w/8 Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 16.335 LB |
| EAN or UPC | 85311145572 |

