- Radial Shaft Seal
- 85 mm Shaft Diameter
- 128 mm Housing Bore Diameter
- 21 mm Width
| Lip Type | Dual Lip w/One Spring |
| Material | Steel |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Housing Bore Dia. | 128 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | HMSA8 |
| Weight | 0.784 LB |
| EAN or UPC | 85311885126 |

