- Radial Bearing Type
- Single Row
- Round Bore Type
- 660.476 mm Inside Diameter
- 939.902 mm Outside Diameter
| Tolerance | Normal (PN) |
| Material | Steel |
| Cage Material | Solid Machined |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Outside Dia. | 939.902 mm |
| I.D. | 660.476 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Inside Dia. | 660.476 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 939.902 mm |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Weight | 709.91 LB |
| EAN or UPC | 7316570596205 |

