- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 220 mm Inside Diameter
- 400 mm Outside Diameter
| I.D. | 220 mm |
| Rows of Balls | Multi |
| Material | Steel |
| Cage Type | Solid Machined |
| Cage Material | Solid Machined |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Weight | 241.499 LB |
| EAN or UPC | 7316570214765 |

