- Radial Bearing Type
- Multi Rows
- 460 mm Inside Diameter
- 860 mm Outside Diameter
- 420 mm Width
| O.D. | 860 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Inside Dia. | 460 mm |
| Bearing Type | Radial |
| I.D. | 460 mm |
| Outside Dia. | 860 mm |
| Weight | 2517.069 LB |
| EAN or UPC | 7316577039125 |

