- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 320 mm Inside Diameter
- 620 mm Outside Diameter
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 320 mm |
| Bore Type | Tapered Bore |
| O.D. | 620 mm |
| Weight | 917.078 LB |
| EAN or UPC | 7316577040794 |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 320 mm |
| Bore Type | Tapered Bore |
| O.D. | 620 mm |
| Weight | 917.078 LB |
| EAN or UPC | 7316577040794 |