- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 360 mm Inside Diameter
- 680 mm Outside Diameter
| Inch/Metric | Metric |
| I.D. | 360 mm |
| O.D. | 680 mm |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Weight | 1256.589 LB |
| EAN or UPC | 7316577039118 |
| Inch/Metric | Metric |
| I.D. | 360 mm |
| O.D. | 680 mm |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Weight | 1256.589 LB |
| EAN or UPC | 7316577039118 |