- 110 mm ID x 240 mm OD x 3 5/8" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. | 9.45 in, 240 mm |
| Inner Ring Width | 3.62 in, 92 mm |
| Width | 3.63 in, 92.08 mm |
| Flush Ground | No |
| icNumber | 7697324 |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Dynamic Load Rating | 65475 lbf |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30 Degree |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 68625 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Limiting Speed | 2600 rpm |
| Cage Type | Metal |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Material | None |
| Series | 322 |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Outer Ring Width | 3.62 in, 92 mm |
| O.D. Type | Cylindrical |
| I.D. | 4.33 in, 110 mm |
| Bearing Design | Converging Angle Design |
| Cage Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Origin | Double Row Deep Groove |
| Weight | 39.066 LB |
| EAN or UPC | 7316570369267 |

