- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 305.07 mm Inside Diameter
- 500 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Tolerance | Normal (PN) |
| Material | Steel |
| Relubrication Feature | With |
| O.D. | 500 mm |
| Rows of Balls | Multi |
| Bore Type | Tapered Bore |
| I.D. | 305.07 mm |
| Cage Type | Sheet Metal |
| Weight | 360.345 LB |
| EAN or UPC | 7316571146676 |

