- 95 mm ID x 200 mm OD x 3 1/16" Wide
- Open
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ball Material | Steel |
| Bearing Design | Converging Angle Design |
| Inner Ring Width | 3.03 in, 77 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Contact Angle | 32° |
| No. in Set | Single Bearing |
| Preload Level | None |
| Enclosure | Open |
| Outer Ring Width | 3 1/16 in |
| Series | 322 |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Locking Device | No Locking Device |
| I.D. | 95 mm |
| Width | 77.788 mm |
| Precision | Standard |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| O.D. | 200 mm |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| icNumber | 7702666 |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Weight | 21.76 LB |
| EAN or UPC | 7316570036435 |

