- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 48 mm Inside Diameter
- 90 mm Outside Diameter
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| I.D. | 48 mm |
| Weight | 1.413 LB |
| EAN or UPC | 7316571125909 |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| I.D. | 48 mm |
| Weight | 1.413 LB |
| EAN or UPC | 7316571125909 |