- 85 mm ID x 180 mm OD x 2 7/8" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Compressors
- Centrifuges
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Material | Steel |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| Limiting Speed | 3400 rpm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| O.D. | 180 mm |
| Flush Ground | No |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| icNumber | 7696628 |
| Series | 322 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Enclosure | Open |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Contact Angle | 30° |
| Inner Ring Width | 2 7/8 in |
| Ball Material | Steel |
| Static Load Rating [Max] | 39600 lbf |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Design | Converging Angle Design |
| Dynamic Load Rating | 43875 lbf |
| Outer Ring Width | 2 7/8 in |
| I.D. | 85 mm |
| Lubricant | Oil Preservative |
| Width | 73.025 mm |
| Weight | 16.799 LB |
| EAN or UPC | 7316570649987 |

