- 80 mm ID x 170 mm OD x 2 11/16" Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Limiting Speed - Oil | 3400 rpm |
| Width | 2.69 in, 68.26 mm |
| Limiting Speed - Sealed | N/A |
| Capacity | Maximum Capacity |
| I.D. | 80 mm |
| Static Load Rating [Max] | 53100 lbf |
| Rows of Balls | Double |
| Cage Material | Steel |
| Outer Ring Width | 2 11/16 in |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Bearing Design | Converging Angle Design |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| O.D. | 170 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Dynamic Load Rating | 45200 lbf |
| Material | Steel |
| Series | 322 |
| Inner Ring Width | 2.68 in, 68 mm |
| icNumber | 7696609 |
| Contact Angle | 30° |
| Flush Ground | No |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Preload Level | None |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 14.185 LB |
| EAN or UPC | 7316573933939 |

