- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.69 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Width | 2.69 in, 68.26 mm |
| Weight | 14.185 LB |
| EAN or UPC | 7316573933946 |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Width | 2.69 in, 68.26 mm |
| Weight | 14.185 LB |
| EAN or UPC | 7316573933946 |