- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.69 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Inner Ring Width | 2.69 in, 68.3 mm |
| Series | 3220 |
| Cage Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 2.69 in, 68.3 mm |
| Flush Ground | No |
| Width | 2.69 in, 68.26 mm |
| Locating | Snap Ring Fitted |
| I.D. | 2.95 in, 75 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Weight | 12.136 LB |
| EAN or UPC | 7316571414478 |

