- 75 mm ID x 160 mm OD x 2 11/16" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
| Material | Steel |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 39600 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 3220 |
| Bore Type | Round Bore |
| Capacity | Maximum Capacity |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Bearing Design | Converging Angle Design |
| Limiting Speed | 4000 rpm |
| Lubricant | Oil Preservative |
| Width | 2.69 in, 68.26 mm |
| I.D. | 75 mm |
| Enclosure | Open |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Contact Angle | 30° |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| Inner Ring Width | 2 11/16 in |
| Seal Material | None |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 31500 lbf |
| O.D. | 160 mm |
| Cage Type | Metal |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 2 11/16 in |
| Weight | 11.998 LB |
| EAN or UPC | 7316570263084 |

